|
Product Overview The design intent of a Bearing Strip or Wear Ring is to guide the piston and/or rod into a pneumatic or hydraulic cylinder. Any potential side or transverse loads applied to the piston rod will be supported by the Wear Ring, thus preventing contact between the static and sliding parts of the cylinder. Eriks Wear Rings are non-metallic and offer advantages over traditional metallic bearings. These benefits include improved load distribution, reduced friction, easy installation and lower abrasion. ERIKS Wear Rings are precision machined to mate with the customers hardware and are available in a range of sizes, as defined by the below part numbering system. |
![]() |

Machined Wear Ring Dimensions
| Piston Bearings | |||
|---|---|---|---|
| Bearing Radial Thickness (mm) | Groove Width (+.025/0.00) | Bearing groove Diameter | Internal Groove Radii |
| 1.00 | 6.00 | Bore Diameter - 2.00/2.05mm | 0.25mm max |
| 1.50 | 3.20 | Bore Diameter - 3.00/3.05mm | |
| 10.00 | |||
| 1.55 | 2.50 | Bore Diameter - 3.10/3.15mm | |
| 4.00 | |||
| 2.00 | 9.70 | Bore Diameter - 4.00/4.05mm | |
| 15.00 | |||
| 2.50 | 4.20 | Bore Diameter - 5.00/5.05mm | |
| 5.60 | |||
| 6.30 | |||
| 8.10 | |||
| 9.70 | |||
| 15.00 | |||
| 20.00 | |||
| 25.00 | |||
| 30.00 | |||
| 3.00 | 20.00 | Bore Diameter - 6.00/6.05mm | |
| 4.00 | 9.70 | Bore Diameter - 8.00/8.05mm | |
| 25.00 | |||
| Rod Bearings | |||
|---|---|---|---|
| Bearing Radial Thickness (mm) | Groove Width (+0.25/0.00) | Bearing Groove Diameter | Internal Groove Radii |
| 1.00 | 6.00 | Bore Diameter - 2.00/2.05mm | 0.25mm max |
| 1.50 | 3.20 | Bore Diameter - 3.00/3.05mm | |
| 10.00 | |||
| 1.55 | 2.50 | Bore Diameter - 3.10/3.15mm | |
| 4.00 | |||
| 2.00 | 9.70 | Bore Diameter - 4.00/4.05mm | |
| 15.00 | |||
| 2.50 | 4.20 | Bore Diameter - 5.00/5.05mm | |
| 5.60 | |||
| 6.30 | |||
| 8.10 | |||
| 9.70 | |||
| 15.00 | |||
| 20.00 | |||
| 25.00 | |||
| 30.00 | |||
| 3.00 | 20.00 | Bore Diameter - 6.00/6.05mm | |
| 4.00 | 9.70 | Bore Diameter - 8.00/8.05mm | |
| 25.00 | |||