Taper Spring Seals

Product Overview

An extremely popular and effective design featuring positive drive via the spring, these seals are available in a wide range of sizes and styles, and are used in many applications, including pumps, mixers, agitators and compressors.

All designs feature O-ring sealing on the shaft and positive spring drive.

  Wide range of metric sizes

  For shafts from 10mm to 100mm

  Faces: carbon, ceramic, stainless steel and silicon carbide

Taper Spring Seal