Pioneer Weston Rotary Elastomer Seals - Imperial (English)

Search for a specific Oil Seal




Part Number Format

Rotary Oil Seals Imperial Part No. Format

†Dimension rounded down to 2 decimal places then multiplied by 100

Standard Rotary Lip Seal Elastomeric Compound Reference

Polymer TypeCompound ReferenceColour>Hardness (IRHD)Temperature RangeSelect for..Material Designator
Nitrile Rubber (NBR) N-170-194 Black 70 -35 to +110oC General Purpose BLANK
Fluorocarbon (FKM, A-Type) V-75-27 Black 75 -20 to +200oC High temperature performance, high speed applications F1
V-85-195 Black 85 F2
V-75-50 Brown 75 F3
Silicone (VMQ) S-80-78 Red 80 -55 to +230oC High and very low temperature; high eccentricity S1
Polyacrylate (ACM) A-70-196 Black 70 -30 to +175oC High and low temperature capabilities; good compatibility with engine oils A1
Hydrogenated Nitrile (HNBR) H-80-40 Black 80 -40 to +180oC Abrasion resistance; high temperatures H1

Other materials are available on request

Special Feature Designator

FeatureFunctionSelectionDesignator
Ribbed outer diameter Helps to reduce press in force and improves static sealing on outer diameter. This function is primarily used for aftermarket requirements and is available only on seals with elastomeric outer diameters - 50
Hydrodynamic aid Helps as a pumping aid to improve functionality of the seal by transferring fluid away from the lip at high speeds to give a positive impact on the life of the seal Clockwise

Anti-clockwise

Bi directional
C

A

B
Stainless steel spring Rust and acid resistant spring - 29
Sealant paint Only available on metal cased seals, this sealant paint helps to seal against any housing imperfections RED

BLUE
2

3

If multiple special features are required, these should be expressed using multiple suffixes separated by a "/" sequenced as per the above table.

Example below:

An imperial sized HNBR R23 with an anti-clockwise hydrodynamic aid and stainless steel spring, would be as follows: W30020037R23-H1/A/29