Product Overview
Pioneer Weston’s high speed PTFE seal range was first introduced during the 1970s to offer a superior performance than existing rubber seals. This is characterized by the following advantages across this range.
|
PTFE Rotary Lip Styles
Profile | Profile Features | Profile Advantages | Applications |
---|---|---|---|
Ground metal outer diameter with OD sealant paint
Primary PTFE sealing element with hydrodynamic aid Elastomeric gasket |
Press fit metal OD for precise location in housing
OD sealant paint can help to seal slight housing imperfections Directional hydrodynamic sealing aid to provide pumping action to increase sealing ability |
Fuel pumps
Compressors |
|
Ground Metal outer diameter with OD sealant paint
Primary PTFE sealing element with hydrodynamic aid Additional PTFE wiper lip for R88 Style Elastomeric gasket |
Press fit metal OD for precise location in housing
The addition of wiper lip offers protection against low to medium dust and dirt ingress from application environment OD sealant paint can help to seal slight housing imperfections Directional hydrodynamic sealing aid to provide pumping action to increase sealing ability |
Diesel engine crankshafts
Transmissions |
|
Ribbed elastomeric covered outer diameter
Primary PTFE sealing element with hydrodynamic aid bonded to inner shell Elastomer dust lip |
Ribbed Elastomer OD sealing allows use in housings of increased roughness or with minor surface defects
The addition of a dust lip offers protection against low to medium dust and dirt ingress from application environment Directional hydrodynamic sealing aid to provide pumping action to increase sealing ability |
Diesel engine crankshafts
Gearboxes |
Imperial (English)
†Dimension rounded down to 2 decimal places then multiplied by 100
Shell Materials
Metal | Shell Material Designator |
---|---|
Mild Steel | M |
Stainless Steel | S |
Aluminium | AL |
Elastomer Compounds
Polymer Family | Compound Reference | Colour | Hardness (IRHD) | Temperature Range | Select for.. | Elastomer Designator |
---|---|---|---|---|---|---|
Fluorocarbon (FKM, A-type) |
V-75-198 | Black | 75 | -20 to +200oC | High temperature performance; high speed applications | F4 |
Silicone (VMQ) | S-70-197 | Red | 70 | -55 to +230oC | High and very low temperature; high eccentricity | S2 |
Polyacrylate (ACM) | A-70-196 | Black | 70 | -30 to +175oC | High and low temperature capabilities; good compatibility with engine oils | A1 |
Metric
PTFE Grades
Material Composition | Compound Reference | Colour | Coefficient of Friction | Temperature Range | Select for.. | PTFE Designator |
---|---|---|---|---|---|---|
Glass and MoS2 reinforced PTFE |
PF-200 | Grey | 0.06/0.10 | -160 to +290oC | Low wear, high life, reduced friction | E1 |
Graphite reinforced PTFE | PF-201 | Grey/ Black | 0.06/0.10 | -200 to +250oC | Soft shafts, reduced friction | E2 |
Other materials are available on request.
Special Features Designator
Feature | Function | Selection | Designator |
---|---|---|---|
Hydrodynamic Aid | Helps as a pump aid to improve functionality of the seal by transfering fluid away from the lip at high speeds to give a positive impact on the life of the seal. |
Clockwise Anti-Clockwise |
C
A |
OD Sealant Paint | Only available on metal cased seals, this sealant paint helps to seal against any housing imperfections. |
Red Blue |
2
3 |
If multiple special features are required then these should be expressed using multiple suffixes separated by a “/ ” sequenced as per the above table e.g. An R81 profile with a clockwise hydrodynamic aid and red sealant paint would be as follows; W60050050R81-M/S2/F4/C/2