Product Overview INtherm® Protecting caps are colour coded to assist in identification when stored in bins, and matched to metric bolt/screw sizes, this design can also be used on internal threads. They are manufactured to DIN ISO 3302-1, M3 tolerances. |
Pt No. | Thread | Ød | ØD | I | L | ØD1 | x | Style | Colour | Comment |
---|---|---|---|---|---|---|---|---|---|---|
INtherm-05-110206 | - | 9.2 | 13 | 10 | 12 | - | - | A | Blue | with handle 8h |
INtherm-05-112165 | - | 14.5 | 19.5 | 53 | 60 | - | - | A | Natural | |
INtherm-05-114004 | - | 15 | 19 | 18.5 | 20 | 17.5 | - | B | Black | |
INtherm-05-114026 | - | 18.3 | 23.3 | 23 | 25.5 | - | - | A | Black | with handle 9.5h |
INtherm-05-111006 | - | 18.5 | 21.5 | 11.5 | 13 | - | - | A | Natural | |
INtherm-05-114007 | - | 18.7 | 23 | 18.5 | 20 | 21.5 | - | B | Black | |
INtherm-05-112010 | R 1/2"AG | 20 | 40 | 20 | 25 | 34.5 | 8 | C | Ivory | |
INtherm-05-112001 | R 3/4"AG | 25 | 34 | 16.5 | 21 | 29 | - | B | Blue | |
INtherm-05-112002 | R 1"AG | 31 | 39 | 17 | 20 | - | - | A | Yellow | |
INtherm-05-112144 | - | 35 | 42 | 75 | 78 | - | - | A | Ivory | with handle 22h |
INtherm-05-112003 | R 1 1/4"AG | 40 | 48 | 17 | 20 | - | - | A | Green | |
INtherm-05-112004 | R 1 1/2"AG | 45 | 54 | 17 | 20 | - | - | A | Red | |
INtherm-05-190681 | - | 55 | 65 | 45 | 50 | - | - | A | Yellow | with offset |
INtherm-05-112005 | R 2"AG | 57.1 | 64.3 | 22 | 26 | - | - | A | Black | |
INtherm-05-190680 | - | 67 | 77 | 45 | 50 | - | - | A | Blue | with offset |
INtherm-05-112006 | R 2 1/2"AG | 73.3 | 80 | 25 | 29 | - | - | A | Blue | |
INtherm-05-112139 | - | 30.5 | 35 | 67 | 70 | - | - | A | Black | |
INtherm-05-112138 | - | 32.2 | 37.5 | 80 | 83 | - | - | A | Black | |
INtherm-05-112251 | - | 33.8 | 41.3 | 30 | 34 | - | - | A | Natural | |
INtherm-05-112143 | - | 36 | 42.5 | 62.5 | 64.5 | - | - | A | Ivory | |
INtherm-05-112136 | - | 38 | 42.5 | 62.5 | 64.5 | - | - | A | Ivory | |
INtherm-05-114027 | - | 41.9 | 49 | 23 | 65 | - | - | A | Black | with handle 10h |
INtherm-05-135163 | - | 46 | 51 | 59.5 | 62 | - | - | A | Natural | |
INtherm-05-112137 | - | 49 | 54.5 | 80 | 83 | - | - | A | Red | |
INtherm-05-135164 | - | 53 | 58 | 33 | 35 | - | - | A | Red | |
INtherm-05-112142 | - | 54.5 | 62 | 100 | 103 | - | - | A | Blue | |
INtherm-05-112135 | - | 56 | 63.5 | 100 | 103 | - | - | A | Blue | |
INtherm-05-135161 | - | 57 | 61 | 62 | 64 | - | - | A | Blue | |
INtherm-05-135162 | - | 59 | 63 | 35 | 37 | - | - | A | Black | |
INtherm-05-130038 | - | 60 | 85 | 20 | 30 | 74 | - | B | Black | |
INtherm-05-112123 | - | 72 | 77.5 | 15 | 17.5 | - | - | A | Black | |
INtherm-05-112172 | - | 85 | 95 | 40 | 45 | - | - | A | Natural | |
INtherm-05-112171 | - | 240 | 250 | 20 | 25 | - | - | A | Natural |