|
Product Overview Pioneer Weston’s Energised Lip Seal is a symmetrical seal optimised for heavy duty reciprocating applications with unidirectional pressure. The Energised Lip Seal comprises a high modulus, highly durable, wear resistant, elastomeric jacket, energised by a low modulus split O-ring. The jacket provides superior sealing efficiency and abrasion resistance, whilst the O-ring both transmits system pressure to the contact surfaces and ensures energisation of the seal lips under low pressure or low temperature. The elongated square heal minimises seal roll and improves seal stability. By separating the sealing and energising functions, optimal materials may be selected for each. A typical application would include actuator rod seals. |
![]() |

Compound References
| Jacket Material | Compound Reference | Energiser Material | Colour | Hardness (IRHD) | Temperature Range | Select for.. | Material Designator |
|---|---|---|---|---|---|---|---|
| Polyurethane, moulded | PU-90-203 | NBR 70 | Black | 90 | -40 to +100oC |
Hydraulic ram rod seals for high volume manufacture. |
AM1 |
| Polyurethane, machined | PU-90-202 | NBR 70 | Green | 90 | -40 to +100oC |
Hydraulic ram rod seals for low volume manufacture. |
AC1 |
| Polyurethane, hydrolysis resistant | PU-95-166 | NBR 70 | Red | 95 | -40 to +100oC |
Hydraulic ram rod seals in aqueous environments- low volume manufacture. |
AH1 |
| Nitrile rubber (NBR) | N-90-204 | NBR 70 | Black | 90 | -35 to +110oC |
Piston applications for low – medium pressure |
NJ1 |
| Hydrogenated nitrile (HNBR), moulded | H-85-205 | HNBR 70 | Black | 85 | -40 to +180oC |
Elevated temperatures, high abrasion resistance |
HJ1 |
| Hydrogenate nitrile (HNBR), machined | H-85-206 | HNBR 70 | Black | 85 | -40 to +180oC |
Elevated temperatures, high abrasion resistance, low volume, rapid manufacture |
HJ2 |
| Fluorocarbon (FKM, A-type) | V-85-207 | FKM 75 | Green | 85 | -20 to +200oC |
High temperatures, increased chemical resistance |
FJ1 |