|
|
Product Overview
Circlips, also known as retaining rings, are typically used to maintain the axial location of bearings and seals within housings.
Available in metric (DIN471/DIN472) and imperial sizing circlips are typically produced in high performance spring steel, although other materials, including stainless steel and phosphor-bronze are available upon request.
External circlips fit around the outside diameter of a shaft, and internal circlips are installed into a housing bore recess.
|
|
|
Circlips part number breakdown
*Metric Size is nominal shaft (External) / housing bore (Internal) diameter multiplied by 10, expressed as 4 digits.
*Imperial size, nominal shaft (External) / housing bore (Internal) diameter rounded down to two decimal places and multiplied by 100.