Product Overview Back-up rings are used to extend the operating pressure of an O-ring. Either one or two back-up rings are co-located within a groove of increased width, on the low-pressure side of the seal. When pressure is applied to the sealing system the back-up ring is axially compressed, increasing its radial width to close the extrusion gap. The high shear strength of the back-up ring material is then able to contain the elevated pressures. Unlike elastomers, which see visco-elastic extrusion, thermoplastic back-up ring materials fail if the maximum shear stress is greater than the shear strength of the material at the operating temperature. |
PTFE Back-Up Rings
|
|
T1 |
T2 |
T3 |
T4 |
T5 |
|
Spiral Turn Anti-Extrusion Ring |
Scarf Cut Anti-Extrusion Ring |
Solid Anti-Extrusion Ring | Scarf Cut Concaved Anti-Extrusion Ring | Solid Concaved Anti-Extrusion Ring | |
Single | |||||
Double | |||||
Back-Up Ring Type | |||||
Spiral | Scarf Cut | Solid | Scarf Cut | Solid |
---|
ISO3601 Back-Up Rings