Flourocarbon Rubber (FKM)

FKM

 

FKMs (sometimes known as FPMs in Europe) are frequently used to resist extreme temperatures and harsh chemicals. The strong carbon-fluorine bonds that make up the polymer structure provide high thermo-chemical resistance, giving excellent ageing characteristics shown by low compression set at elevated temperatures.

FKMs offer excellent resistance to mineral oils and greases, aliphatic, aromatic and some chlorinated hydrocarbons, petrol and diesel fuels, silicone oils and greases. However FKMs show poor resistance to ethers, esters and amines.

FKMs are available as a copolymer (two monomers), terpolymer (three monomers) or as a tetrapolymer (four monomers). Each type determines both fluorine content and chemical structure which in turn significantly impact the chemical resistance and temperature performance of the polymer.

More recent innovations include the development of FKM materials for use in low temperature applications, where with a glass transition of -40°C, it is possible to use FKMs down to -51°C in service.

ERIKS 514322 brings true low temperature capabilities to chemically demanding and high temperature applications.

Types of Fluorocarbon Rubber

ASTM D1418 DesignationCommon NameTypical Cure SystemTypical Fluorine ContentDescription
Type 1 Viton® A Bisphenol or amine 66%

General purpose with excellent mechanical properties

Type 2 Viton® B, F or GF Bisphenol, amine or peroxide 66-70%

Improved fluid and oil/solvent resistance, including improved fuel resistance. Peroxide cured materials offer improvements in coolant and water resistance

Type 3 Viton® GLT Peroxide 64-67%

Improved low temperature resistance but reduced chemical resistance

Type 4 Aflas® Peroxide 55%

Excellent resistance to lubricating oils, corrosion inhibitors and coolants

Type 5 Viton® ETP Peroxide 67%

Speciality grade, excellent chemical resistance, including increased resistance to amines and fuel additives

Ultra-low temp Ultra-low temp Peroxide 66%

Speciality polymers are available that further extend the low temperature performance of FKMs

Viton® is a registered trademark of DuPont Performance Chemicals
Aflas® is a registered trademark of Asahi Glass